Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket box
FACOM SL.161-4P6 MBOX L4SL.1616-POINTS
FACOM SL.161-4P6 MBOX L4SL.1616-POINTS
½" hex metric socket set - 26 pieces - S.161-4P6
References
facom:
SL.161-4P6
rubix:
395A5372
ean:
3662424066818
Technical specifications
Number of elements
28
Square drive adapter
1/2
''
See all Specifications
Product details
Technical specifications
Product details : FACOM SL.161-4P6 MBOX L4SL.1616-POINTS
Contains:
- 1 x high performance waterproof ½" pawl SL.161
- 21 x ½" hex metric sockets: S.H 8 - 9 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 21 - 22 - 23 - 24 - 27 - 28 - 29 - 30 - 32 mm
- 2 x ½" extensions: L 130 mm (S.210) - W 250 mm (S.215).
-1 x 1/2" universal joint: S.240A.
- 1 x ½" sliding handle: S.120A.
- Delivered with a sheet of stickers to customize your box.
- Empty case: BP.MBOXL.
- Thermoformed tray L (420 x 188 mm): PL.L02.
Weight: 4.830 kg.
Technical specifications
Attributes
Number of elements
28
Square drive adapter
1/2
''
Model
SL.161-4P6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
336.10
excl. VAT
/
Each
£
403.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE SOCKET SET 1/2 INCH 42 PIECE SET
STAHLWILLE 3/8 DRIVE SOCKET SET 96023132
FACOM R.161-6P6 1/4IN SQ DR SOCKET & BIT SET 40PC
FACOM 3/8 STD SOCKET SET 6 PIECE
FACOM SOCKETS+ACCES JL.41E
GEDORE D 19 TMU-10 SOCKET SET 1/2 25 PCS UD 10-32 MM
GEDORE ITX19 LKP SCREWDRIVER BIT SET 1/2IN SQ DR TORX T20 60 18 PCE
FACOM S.400B SET OF 12 12-POINTS 1/2 SOCKETS 832 MM
BRITOOL EXPERT 1/2 INCH BIT SOCKET 13 PIECE SET
ROEBUCK 1/4 INCH SOCKET SET - 26 PIECES 865427
GEDORE ITX 20 TX-015 SCREWDRIVER BIT SOCKET 1/4 INCH 15 PIECE SET
BRITOOL EXPERT HEX SOCKET 1 INCH DRIVE 60MM
"WERA 004017 8100SA7 SOCKET SET 1/4"" DRIVE METRIC ZYKLOP METALPUSH 28PC"
GEDORE SOCKET 1/4 DRIVE D20 KMU-20 37 PIECE SET
STAHLWILLE 96054103 3/4 INCH SOCKET SET A/F