BAHCO 86 63MM STANDARD CENTRAL NUT ADJUSTABLE WRENCH PHOSPHATE 614MM


Wrench set 86

References
bahco:86
rubix:046527
ean:7314150005376
brand logo
brand logo
Technical specifications
Opening63
Length614 mm
See all Specifications

Product details : BAHCO 86 63MM STANDARD CENTRAL NUT ADJUSTABLE WRENCH PHOSPHATE 614MM


Standards: ISO 6787, DIN 3117, BS 6333, ASME B107.8M 1996. High-alloy quality steel. Angle 15 for type 31 for better accessibility. Angle 22.5 for the types 86 and 87 for better accessibility. Type 31 has left and right rotating screw. P Series: Reversible jaw for use as a pipe wrench. Phosphated. Precision hardening and anti-corrosion treatment. IP: Industry packaging.

Technical specifications


Attributes
Logistic Weight3495 g
Opening63
Length614 mm
Weight3165 g
FinishingPhosphate
TypeAdjustable wrench
Show UNSPSC/ECL@SS
£ 274.86 excl. VAT
/ Each
£ 329.83 incl. VAT
  • Usually arrives within 14 working days