Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
FACOM STUBBY RING STOP RATCHETING 12 POINT COMBINATION WRENCH 11MM
FACOM STUBBY RING STOP RATCHETING 12 POINT COMBINATION WRENCH 11MM
Ratchet Combination Wrench
References
facom:
467BS.11
rubix:
217A4422
ean:
3662424065880
Technical specifications
Opening
11
Length
103.5
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FACOM STUBBY RING STOP RATCHETING 12 POINT COMBINATION WRENCH 11MM
Technical specifications
Attributes
Opening
11
Length
103.5
mm
Finishing
Satin/Chrome
Type
Combination Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.93
excl. VAT
/
Each
£
21.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM FLARE NUT WRE 43.12X14
FACOM COMBI SPANNER 467F.5/16
STAHLWILLE 40061414 SMALL DOUBLE OPEN ENDED SPANNER ELECTRIC 14MM
FACOM 40.55LA LONG COMBINATION WRENCH 55MM
FACOM COMBINATION WRENCH 440.5/8SR
FACOM 55A.11X13 55A OFFSET RING SPANNER METRIC 11 X 13MM
GEDORE DOUBLE ENDED RING SPANNER NO.2 6018610
STAHLWILLE 01490034 1/4 INCH DRIVE X 9/16 AF CROW RING
ROEBUCK SLOGGING RING SPANNER 2.7/16 A/F
BRITOOL EXPERT GEARWRENCH WRENCH 8MM
STAHLWILLE 01490024 1/4 INCH DRIVE X 3/8 AF CROW RING
GEDORE 8791 SPIGOT OPEN END FITTING 16 Z 14MM
ROEBUCK COMBINATION RATCHET WRENCH SPANNER OPENING 24MM 865395
STAHLWILLE 40486464 1.1/2 AF COMBI SPANNER 13S
GEDORE 40 Z 68-75 40Z HOOK SPANNER WITH PIN 68 - 75MM