440-Metric combination wrenches
Opening | 25 |
---|---|
Length | 274 mm |
Logistic Weight | 340 g |
---|---|
Packaged dimensions (D x W x H) | 275x52x23 mm |
Package weight | 342 g |
Opening | 25 |
Length | 274 mm |
Weight | 315 g |
Finishing | Satin/Chrome |
Type | Combination Wrench |
Usually arrives within 14 working days