Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
GEDORE 14MM DEND SKT WRENCH 25-PK-14
GEDORE 14MM DEND SKT WRENCH 25-PK-14
Double socket wrench 25 PK
References
gedore:
25 PK 14
rubix:
120A7736
manufacturer :
1436864
ean:
4010886811979
Technical specifications
Opening
14
Length
160
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 14MM DEND SKT WRENCH 25-PK-14
Double ended socket wrench 14 mm Solid pattern with two hexagon heads Deep bores above the hexagon heads to take long studs Through-hole on the angled side to take a tommy bar (e.g. 26 D, please order separately) Chrome-plated
Technical specifications
Attributes
Logistic Weight
216
g
Opening
14
Length
160
mm
Weight
216
g
Finishing
Chromed
Type
Pipe wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.69
excl. VAT
/
Each
£
11.63
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK OPEN ENDED SPANNER 22 X 24MM 880343
STAHLWILLE 43012123 21 X 23MM DOUBLE END FLEXI-JOINT SPANNER
BAHCO 1RM-12 RATCHET COMBI SPANNER
BAHCO 11M-38 LONG COMBINATION WRENCH 38MM
GEDORE 2 30X36 DOUBLE ENDED RING SPANNER 30MM X 36MM
HCFM 227 CROWFOOT 27MM
ROEBUCK MEGAGEAR RATCHET COMBINATION SPANNER 12MM 8298252 4S-RW12
GEDORE 1B-2.3/8AF 1B SERIES COMBINATION SPANNER 2.3/8 INCH A/F
FACOM METRIC OPEN END WRENCH 34 X 36MM - SAFETY LOCK SYSTEM
STAHLWILLE 40032124 21 X 24MM DOE SPANNER
FACOM 440.1'3/8 COMBINATION WRENCH 1 3/8 INCH A/F
FACOM COMBINATION W 40.50LA
3/4X7/8 DBL END RING SPANNER
FACOM 440.17 COMBINATION WRENCH 17MM
STAHLWILLE 440.27 3/8 INCH DRIVE X 27MM CROW RING SPANNER