Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK OPEN ENDED SPANNER 7/16 X 1/2 WHITWORTH
ROEBUCK OPEN ENDED SPANNER 7/16 X 1/2 WHITWORTH
Fixed and variable opening wrench Roebuck
References
roebuck:
4010570
rubix:
248149B
Product details
Technical specifications
Product details : ROEBUCK OPEN ENDED SPANNER 7/16 X 1/2 WHITWORTH
Forged from the finest chrome vanadium steel. Satin finish shanks, polished jaws and chrome plated overall. Manufactured to BS7586 and DIN3113.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.30
excl. VAT
/
Each
£
5.16
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Check our products from related categories
STAHLWILLE 40061414 SMALL DOUBLE OPEN ENDED SPANNER ELECTRIC 14MM
FACOM PIN WRENCH 125A.120
GEDORE 6068040 DOUBLE OPEN ENDED SPANNER 27X32 MM
FACOM 74AT.10 NUT SPINNER 10MM
FACOM COMBINATION WRENCH 440.1/2SR
STAHLWILLE 01211016 CROW RING SPANNER 1/4DR MJ16 440S MJ
GEDORE 1B-21 1B COMBINATION SPANNER 21MM
BRITOOL EXPERT OPEN ENDED WRENCH 36 X 41MM
GEDORE 8791-12 OPEN END FITTING 12MM 16SPIGOT
GEDORE 30MM X 36MM SPANNER 6 30X36
GEDORE 7720460 8791-9/16AF OPEN END FITTING
SKF SNL HOOK SPANNER 45MM HN6/SNL
STAHLWILLE 41051011 21 SERIES DOUBLE ENDED FLAT RING SPANNER 10 X 11MM
STAHLWILLE 02200015 3/8 INCH DRIVE X 15MM CROW FOOT SPANNER
FACOM 440.25 COMBINATION WRENCH 25MM