ROEBUCK 897508 1/2 HEXAGONAL SOCKETS SET - 25 PIECES - RB 25 M
RB 25 M - 1/2" HEXAGONAL SOCKETS SET - 25 PIECES
See technical informationSee documentsReferences
Roebuck:897508
Rubix:262A8433
EAN:3660338498480
Documents
Product details : ROEBUCK 897508 1/2 HEXAGONAL SOCKETS SET - 25 PIECES - RB 25 M
PRACTICE:
Drawing of the content on the top of the case
Bi color foam inlay for easy identification of the missing parts
ROBUST:
Bi-material case for extra durability and to prevent the box from slipping
Metal latches for secure closure
EASY STORAGE:
Foam with preset location for each element
Stabilizer under the case for vertical storage
MOBILE: bi-material handle for greater comfort during transport
FOR HARD-TO-REACH AREAS: 72 teeth ratchet with slim head
EASY TO USE: Chrome vanadium sockets with knurling for a better grip
COMFORT: Ergonomic handle for comfort during extended use
PROFESSIONAL QUALITY: We rigorously test all of our ROEBUCK products to the highest industry standards and offer a lifetime warranty covering repair or replacement
Drawing of the content on the top of the case
Bi color foam inlay for easy identification of the missing parts
ROBUST:
Bi-material case for extra durability and to prevent the box from slipping
Metal latches for secure closure
EASY STORAGE:
Foam with preset location for each element
Stabilizer under the case for vertical storage
MOBILE: bi-material handle for greater comfort during transport
FOR HARD-TO-REACH AREAS: 72 teeth ratchet with slim head
EASY TO USE: Chrome vanadium sockets with knurling for a better grip
COMFORT: Ergonomic handle for comfort during extended use
PROFESSIONAL QUALITY: We rigorously test all of our ROEBUCK products to the highest industry standards and offer a lifetime warranty covering repair or replacement
Content of the set:
19 hexagonal sockets (8-9-10-11-12-13-14-15-16-17-18-19-21-22-23-24-27-30-32mm)
1 universal joint
3 extension bars (50mm, 125mm and 250mm)
1 sliding T head 3/8"(F) × 1/2"(M)
1 1/2” 72 teeth ratchet
Dimensions of the set : 400 × 260 × 80 mm
19 hexagonal sockets (8-9-10-11-12-13-14-15-16-17-18-19-21-22-23-24-27-30-32mm)
1 universal joint
3 extension bars (50mm, 125mm and 250mm)
1 sliding T head 3/8"(F) × 1/2"(M)
1 1/2” 72 teeth ratchet
Dimensions of the set : 400 × 260 × 80 mm
Strengths
A complete set for everyday needs
Technical specifications
Attributes
| Number of elements | 25 |
|---|---|
| Square drive adapter | 1/2 '' |
Show UNSPSC/ECL@SS
£ 82.57 excl. VAT
/ Each
£ 99.08 incl. VAT
- In stock: Next day delivery




