Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket box
FACOM R.161-6M6PB 1/4IN SOCKET SET 37 PIECES MBOX PERFORMANCE ROUND HE
FACOM R.161-6M6PB 1/4IN SOCKET SET 37 PIECES MBOX PERFORMANCE ROUND HE
RATCHET + 1/4'' SOCKET SET
References
facom:
R.161-6M6PB
rubix:
270A2247
ean:
3662424076909
Technical specifications
Number of elements
37
Square drive adapter
1/4
''
See all Specifications
Product details
Technical specifications
Product details : FACOM R.161-6M6PB 1/4IN SOCKET SET 37 PIECES MBOX PERFORMANCE ROUND HE
Contents: new 1/4" watertight round head ratchet R.161B; 10 1/4" hexagon sockets metric: R.5,5 - 14 mm; 21 bits: PH1, PH2, PH3, PZ1, PZ2, PZ3; Slots 4,5 , 6,5 , 8; hexagon from 3 to 7 mm; Torx® from T10 to T40; 2 extensions 55 and 100 mm; 1 universal 1/4" gimbal; 1 bit holder; 1 1/4" press-fit handle L. 158mm. IP51-certified ratchet.
Technical specifications
Attributes
Number of elements
37
Square drive adapter
1/4
''
Model
r.161-6m6pb
Length
158
mm
Material
steel chrom�
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
245.58
excl. VAT
/
Each
£
294.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BRITOOL EXPERT 1 INCH SOCKET 14 PIECE SET
"WERA 004016 8100SA6 SOCKET SET 1/4"" DRIVE METRIC ZYKLOP SPEED 28PC"
GEDORE TOOL MODULE 1500 ES-19
FACOM S.360DBOX112 1/2 DBOX SOCKET SET 21 PCS
"WERA 004017 8100SA7 SOCKET SET 1/4"" DRIVE METRIC ZYKLOP METALPUSH 28PC"
BRITOOL EXPERT HEX SOCKET 1 INCH DRIVE 50MM
BRITOOL EXPERT 1/4 INCH SD METRIC SOCKET SET SET OF 34
FACOM R.181NANOPB 1/4IN SOCKET SET 38 PIECES NANO HIGH PERFORMANCE RAT
FACOM 1/4DRV 11PHXSKTSET RXPICO
BRITOOL EXPERT 17 PC 1/2 INCH SD IMPACT SOCKET SET
GEDORE 19VMU-10 1/2 S/DR SOCKET SET (UP TO 36MM) 28 PIECES
9 PC 1/2IN DRV IMPACT ALLEN KEY SET
FACOM J.LDBOX1PB SOCKET SET 3/8 NANO BOX METRIC / 6PT JL.DBOX1PB
FACOM J.161-3P12U 3/8' SOCKET SET 12PT IN J.161B 19PC
ISS SETADAPT8 IMPERIAL ADAPTOR SET