FACOM JTM.J8MGRPPB 8 PIECE 3/8 METRIC HEXAGON OGV GRIP BIT SOCKETS SET
Sockets Set
See technical informationReferences
Facom:JTM.J8MGRPPB
Rubix:227A8505
EAN:3662424157011

Product details : FACOM JTM.J8MGRPPB 8 PIECE 3/8 METRIC HEXAGON OGV GRIP BIT SOCKETS SET
Strengths
•OGV Grip special profile for damaged hexagon socket heads
Contains: JTM. GRP 3-4-5-6-7-8-10-11mm
Non-removable bit
Finish: bright chrome with phosphate-hardened tip
Empty case: BP. MBOXS
Contains: JTM. GRP 3-4-5-6-7-8-10-11mm
Non-removable bit
Finish: bright chrome with phosphate-hardened tip
Empty case: BP. MBOXS
Technical specifications
Attributes
| Number of elements | 8 |
|---|---|
| Square drive adapter | 3/8 '' |
| Model | jtm.grp |
| Material | chrome plate |
Show UNSPSC/ECL@SS
£ 136.25 excl. VAT
/ Each
£ 163.50 incl. VAT
- Delivery usually within ( 14 ) days
