"WERA 004048 8100SB8 SOCKET SET 3/8"" DRIVE ZYKLOP METAL SWITCH 29PC"
Zyklop Ratchet Set
See technical informationReferences
Wera:05004048001
Rubix:2527415
EAN:4013288173928



Product details : "WERA 004048 8100SB8 SOCKET SET 3/8"" DRIVE ZYKLOP METAL SWITCH 29PC"
Incredibly compact set arrangement with many tools in a minimum of space. They can be positioned upright for tidy storage on the workshop shelf. Additional surface protection due to textile outer material. Low weight and volume for simpler mobility. "take it easy" tool finder with colour coding according to sizes.
Strengths
Convenient direction change thanks to switchover lever
Extremely slim ratchet with long over
Return angle of only 5°
Extremely slim ratchet with long over
Return angle of only 5°
Technical specifications
Attributes
| Number of elements | 29 |
|---|---|
| Square drive adapter | 3/8 '' |
| Model | 8100 sb |
| Material | metal |
Show UNSPSC/ECL@SS
£ 119.88 excl. VAT
/ Each
£ 143.86 incl. VAT
- In stock: Next day delivery