Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft protective sleeve
MECALINE 864150 REPAIR SLEEVE 70X79,4X20X24 STAINLESS ST.
MECALINE 864150 REPAIR SLEEVE 70X79,4X20X24 STAINLESS ST.
Repair sleeves
References
mecaline:
864150
rubix:
218A1676
ean:
3660338186080
Technical specifications
Inner diameter
70
mm
Flange width
79.4
mm
Material
Stainless steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 864150 REPAIR SLEEVE 70X79,4X20X24 STAINLESS ST.
These repair sleeves are intended for repairing shafts. .
Contains a metal sleeve and its fixing socket. .
Follow closely the instructions in the box.
Strengths
Very thin stainless steel with excellent surface condition, designed to accept the seal ring
Technical specifications
Attributes
Inner diameter
70
mm
Flange width
79.4
mm
Material
Stainless steel
Minimum length
24
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.89
excl. VAT
/
Each
£
22.67
incl. VAT
Usually arrives within 14 working days
Select variants (39)
Add to cart
Check our products from related categories
MECALINE 864130 REPAIR SLEEVE 29,85X35,6X8X11,1 STAINLESS ST.
MECALINE 864148 REPAIR 69,85X79,4X10,3X14,3 STAINLESS ST.
SKF SPEEDI-SLEEVE 99198SLEEVE
SKF SPEEDI-SLEEVE 99313SLEEVE
SKF 99393SLEEVE SPEEDI-SLEEVE
SKF SPEEDI-SLEEVE 99267SLEEVE
SKF SPEEDI-SLEEVE 99215SLEEVE
MECALINE 864137 REPAIR SLEEVE 45X53X14X17 STAINLESS ST.
SPEEDI-SLEEVE 99254
MECALINE 864142 REPAIR SLEEVE 58X66X20X23,8 STAINLESS ST.
"SPEEDI-SLEEVE 3.5""BORE 99347"
SKF SPEEDI-SLEEVE 99192SLEEVE
SKF CR SPEEDI SLEEVES CR 99143
SKF SPEEDISLEEVE 99434SLEEVE
SKF SPEEDI-SLEEVE 99473SLEEVE