References
SKF:99192
Rubix:131A0090
Manufacturer :504135
EAN:0085311041683


Technical specifications
| Inner diameter | 48.56 mm |
|---|---|
| Flange width | 9.53 mm |
| Material | corrosion resistant steel |
Product details : SKF SPEEDI-SLEEVE 99192SLEEVE
Shaft repair sleeve, speedi-sleeve
Technical specifications
Attributes
| Logistic Weight | 55,7 g |
|---|---|
| Inner diameter | 48.56 mm |
| Flange width | 9.53 mm |
| Material | corrosion resistant steel |
| Minimum length | 49.12 mm |
Show UNSPSC/ECL@SS
£ 50.83 excl. VAT
/ Each
£ 61.00 incl. VAT
- Delivery usually within ( 3 ) days