References
SKF:99473
Rubix:130A9666
Manufacturer :503994
EAN:0085311042932

Product details : SKF SPEEDI-SLEEVE 99473SLEEVE
Shaft repair sleeve shaft repair sleeve, Speedi-sleeve
Technical specifications
Attributes
| Logistic Weight | 213,1 g |
|---|---|
| Inner diameter | 120 mm |
| Flange width | 19.99 mm |
| Material | steel |
| Minimum length | 119.888 mm |
| Maximum length | 120.091 mm |
Show UNSPSC/ECL@SS
£ 94.69 excl. VAT
/ Each
£ 113.63 incl. VAT
- Delivery usually within ( 3 ) days
