References
SKF:99267
Rubix:129A4929
Manufacturer :504092
EAN:0085311042062


Technical specifications
| Inner diameter | 69.85 mm |
|---|---|
| Flange width | 36.53 mm |
| Material | corrosion resistant steel |
Product details : SKF SPEEDI-SLEEVE 99267SLEEVE
Shaft repair sleeve shaft repair sleeve, Speedi-Sleeve
Technical specifications
Attributes
| Logistic Weight | 112,9 g |
|---|---|
| Inner diameter | 69.85 mm |
| Flange width | 36.53 mm |
| Material | corrosion resistant steel |
| Minimum length | 70.41 mm |
Show UNSPSC/ECL@SS
£ 50.65 excl. VAT
/ Each
£ 60.78 incl. VAT
- Delivery usually within ( 3 ) days