SKF 99393SLEEVE SPEEDI-SLEEVE


CR Speedi-Sleeve

References
skf:CR 99393
rubix:80112604
ean:0085311042710
brand logo
brand logo
Technical specifications
Inner diameter100 mm
Flange width109.55 mm
MaterialStainless steel
See all Specifications

Product details : SKF 99393SLEEVE SPEEDI-SLEEVE


This thin-walled sleeve developed by SKF is simply pushed in position over the worn area, providing a counterface surface that is optimized for radial shaft seals.

There is no shaft disassembly or machining involved and costly downtime is minimized. Since the same sized seal as the original can be used, there is no need to search for other seals, or keep a stock of different sizes. No special equipment is required since the installation tool is supplied with the sleeve. A mallet and a pair of pliers are all that is needed for the installation.

Strengths

Optimized seal counterface surface that minimizes wear on both sleeve and sealing lip
Lubricant pockets enable the lubricant to reside on the sleeve and thereby prevent dry running of the sealing lip that otherwise can create excessive wear
Removable flange simplifies installation

Technical specifications


Attributes
Inner diameter100 mm
Flange width109.55 mm
MaterialStainless steel
Minimum length52.07 mm
Show UNSPSC/ECL@SS
£ 67.36 excl. VAT
/ Each
£ 80.83 incl. VAT
  • Usually arrives within 14 working days