References
SKF:99347
Rubix:203A5544
Manufacturer :504044
EAN:0085311042482


Technical specifications
| Inner diameter | 88.98 mm |
|---|---|
| Flange width | 7.95 mm |
| Material | corrosion resistant steel |
Product details : "SPEEDI-SLEEVE 3.5""BORE 99347"
Shaft repair sleeve shaft repair sleeve, Speedi-Sleeve
Technical specifications
Attributes
| Logistic Weight | 136,9 g |
|---|---|
| Inner diameter | 88.98 mm |
| Flange width | 7.95 mm |
| Material | corrosion resistant steel |
| Minimum length | 89.54 mm |
Show UNSPSC/ECL@SS
£ 31.03 excl. VAT
/ Each
£ 37.24 incl. VAT
- Usually arrives within 14 working days