References
SKF:99254
Rubix:80093321
Manufacturer :504100
EAN:0085311041997


Technical specifications
| Inner diameter | 65 mm |
|---|---|
| Flange width | 19.99 mm |
| Material | corrosion resistant steel |
Product details : SPEEDI-SLEEVE 99254
Shaft repair sleeve, speedi-sleeve
Technical specifications
Attributes
| Logistic Weight | 82,1 g |
|---|---|
| Inner diameter | 65 mm |
| Flange width | 19.99 mm |
| Material | corrosion resistant steel |
| Minimum length | 65.56 mm |
Show UNSPSC/ECL@SS
£ 59.27 excl. VAT
/ Each
£ 71.12 incl. VAT
- Delivery usually within ( 3 ) days