References
SKF:99434
Rubix:131A0088
Manufacturer :504007
EAN:0085311902410


Technical specifications
| Inner diameter | 110 mm |
|---|---|
| Flange width | 11.38 mm |
| Material | corrosion resistant steel |
Product details : SKF SPEEDISLEEVE 99434SLEEVE
Shaft repair sleeve shaft repair sleeve, Speedi-Sleeve
Technical specifications
Attributes
| Logistic Weight | 191,8 g |
|---|---|
| Inner diameter | 110 mm |
| Flange width | 11.38 mm |
| Material | corrosion resistant steel |
| Minimum length | 110.56 mm |
Show UNSPSC/ECL@SS
£ 111.13 excl. VAT
/ Each
£ 133.36 incl. VAT
- Delivery usually within ( 3 ) days