References
SKF:99198
Rubix:129A5366
Manufacturer :504132
EAN:0085311041713


Technical specifications
| Inner diameter | 50.3 mm |
|---|---|
| Flange width | 14.3 mm |
| Material | corrosion resistant steel |
Product details : SKF SPEEDI-SLEEVE 99198SLEEVE
Shaft repair sleeve, speedi-sleeve
Technical specifications
Attributes
| Logistic Weight | 59,8 g |
|---|---|
| Inner diameter | 50.3 mm |
| Flange width | 14.3 mm |
| Material | corrosion resistant steel |
| Minimum length | 50.86 mm |
Show UNSPSC/ECL@SS
£ 53.76 excl. VAT
/ Each
£ 64.51 incl. VAT
- Delivery usually within ( 3 ) days