Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft protective sleeve
MECALINE 864155 REPAIR SLEEVE 95X102,2X21X24 STAINLESS ST.
MECALINE 864155 REPAIR SLEEVE 95X102,2X21X24 STAINLESS ST.
Repair sleeves
References
mecaline:
864155
rubix:
218A1681
ean:
3660338186134
Technical specifications
Inner diameter
95
mm
Flange width
102.2
mm
Material
Stainless steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 864155 REPAIR SLEEVE 95X102,2X21X24 STAINLESS ST.
These repair sleeves are intended for repairing shafts. .
Contains a metal sleeve and its fixing socket. .
Follow closely the instructions in the box.
Strengths
Very thin stainless steel with excellent surface condition, designed to accept the seal ring
Technical specifications
Attributes
Inner diameter
95
mm
Flange width
102.2
mm
Material
Stainless steel
Minimum length
24
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.01
excl. VAT
/
Each
£
33.61
incl. VAT
Usually arrives within 14 working days
Select variants (39)
Add to cart
Check our products from related categories
SKF 99157 SPEEDI-SLEEVE
MECALINE 864157 REPAIR 100X109,5X20,6X25,4 STAINLESS ST.
SKF 99139 SPEEDI-SLEEVE
SKF SPEEDI-SLEEVE 99114SLEEVE
SKF SPEEDI-SLEEVE 99256SLEEVE
SKF SPEEDI-SLEEVE 99123SLEEVE
SKF SPEEDI-SLEEVE 99150SLEEVE
SKF SPEEDI-SLEEVE 99491
MECALINE 864138 REPAIR SLEEVE 45,25X54X16,9X20,3 STAINLESS ST.
"SPEEDI-SLEEVE 3.5""BORE 99347"
SKF 99828 SPEEDI-SLEEVE
MECALINE 864148 REPAIR 69,85X79,4X10,3X14,3 STAINLESS ST.
SKF SPEEDI-SLEEVE CR 99492
SKF SPEEDI-SLEEVE 99122SLEEVE
SKF SPEEDI-SLEEVE 99266SLEEVE