Speedi Sleeve
Inner diameter | 29.85 mm |
---|---|
Flange width | 7.95 mm |
Material | corrosion resistant steel |
Logistic Weight | 24 g |
---|---|
Inner diameter | 29.85 mm |
Flange width | 7.95 mm |
Material | corrosion resistant steel |
Minimum length | 30.41 mm |
Usually arrives within 14 working days