Speedi Sleeve
Inner diameter | 40.01 mm |
---|---|
Flange width | 16 mm |
Material | Corrosion resistant Steel |
Logistic Weight | 39 g |
---|---|
Inner diameter | 40.01 mm |
Flange width | 16 mm |
Material | Corrosion resistant Steel |
Minimum length | 46.99 mm |
Usually arrives within 14 working days