MECALINE 864157 REPAIR 100X109,5X20,6X25,4 STAINLESS ST.


Repair sleeves

References
mecaline:864157
rubix:218A1683
ean:3660338186158
brand logo
brand logo
Technical specifications
Inner diameter100 mm
Flange width109.5 mm
MaterialStainless steel
See all Specifications

Product details : MECALINE 864157 REPAIR 100X109,5X20,6X25,4 STAINLESS ST.


These repair sleeves are intended for repairing shafts. .
Contains a metal sleeve and its fixing socket. .
Follow closely the instructions in the box.

Strengths

Very thin stainless steel with excellent surface condition, designed to accept the seal ring

Technical specifications


Attributes
Inner diameter100 mm
Flange width109.5 mm
MaterialStainless steel
Minimum length25.4 mm
Show UNSPSC/ECL@SS
£ 29.01 excl. VAT
/ Each
£ 34.81 incl. VAT
  • Usually arrives within 14 working days