References
SKF:99491
Rubix:129A4828
Manufacturer :503988
EAN:0085311042987


Technical specifications
| Inner diameter | 130.07 mm |
|---|---|
| Flange width | 22 mm |
| Material | corrosion resistant steel |
Product details : SKF SPEEDI-SLEEVE 99491
Shaft repair sleeve shaft repair sleeve, Speedi-sleeve
Technical specifications
Attributes
| Logistic Weight | 244,9 g |
|---|---|
| Inner diameter | 130.07 mm |
| Flange width | 22 mm |
| Material | corrosion resistant steel |
| Minimum length | 130.63 mm |
Show UNSPSC/ECL@SS
£ 164.21 excl. VAT
/ Each
£ 197.05 incl. VAT
- Delivery usually within ( 3 ) days