References
SKF:99828
Rubix:220A7240
Manufacturer :503912
EAN:0085311185776


Technical specifications
| Inner diameter | 44.45 mm |
|---|---|
| Flange width | 19.05 mm |
| Material | corrosion resistant steel |
Product details : SKF 99828 SPEEDI-SLEEVE
Shaft repair sleeve, Speedi-Sleeve Gold
Technical specifications
Attributes
| Logistic Weight | 38,5 g |
|---|---|
| Inner diameter | 44.45 mm |
| Flange width | 19.05 mm |
| Material | corrosion resistant steel |
| Minimum length | 45.01 mm |
Show UNSPSC/ECL@SS
£ 61.02 excl. VAT
/ Each
£ 73.22 incl. VAT
- Usually arrives within 14 working days