Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,739)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft protective sleeve
SKF 99139 SPEEDI-SLEEVE
SKF 99139 SPEEDI-SLEEVE
Speedi Sleeve
References
skf:
99139
rubix:
182008
manufacturer :
504176
ean:
0085311041324
Technical specifications
Inner diameter
35
mm
Flange width
13
mm
Material
corrosion resistant steel
See all Specifications
Product details
Technical specifications
Product details : SKF 99139 SPEEDI-SLEEVE
Shaft repair sleeve shaft repair sleeve, Speedi-Sleeve
Technical specifications
Attributes
Logistic Weight
20,4
g
Inner diameter
35
mm
Flange width
13
mm
Material
corrosion resistant steel
Minimum length
41.61
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.60
excl. VAT
/
Each
£
54.72
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
SKF SPEEDI-SLEEVE 99180SLEEVE
SKF SPEEDI-SLEEVE 99399SLEEVE
SKF SPEEDI SLEEVE 99547SLEEVE
MECALINE 864155 REPAIR SLEEVE 95X102,2X21X24 STAINLESS ST.
SKF SPEEDI-SLEEVE 99274
SKF SPEEDI-SLEEVE 99337SLEEVE
SKF SPEEDI-SLEEVE 99062SLEEVE
SKF SPEEDI-SLEEVE 99325SLEEVE
SKF SPEEDI-SLEEVE 99161SLEEVE
SKF SPEEDI-SLEEVE 99189SLEEVE
SKF SPEEDI-SLEEVE 99106SLEEVE
SKF SPEEDI-SLEEVE 99262SLEEVE
SKF SPEEDI-SLEEVE 99350SLEEVE
SKF 99125 SPEEDI-SLEEVE
SKF SPEEDI-SLEEVE 99267SLEEVE