References
SKF:99492
Rubix:129A5189
Manufacturer :503987
EAN:0085311042994


Technical specifications
| Inner diameter | 125 mm |
|---|---|
| Flange width | 26.01 mm |
| Material | corrosion resistant steel |
Product details : SKF SPEEDI-SLEEVE CR 99492
Shaft repair sleeve, speedi-sleeve
Technical specifications
Attributes
| Logistic Weight | 245,8 g |
|---|---|
| Inner diameter | 125 mm |
| Flange width | 26.01 mm |
| Material | corrosion resistant steel |
| Minimum length | 125.56 mm |
Show UNSPSC/ECL@SS
£ 122.87 excl. VAT
/ Each
£ 147.44 incl. VAT
- Delivery usually within ( 3 ) days