GISS SLEDGEHAMMER 4 KG TRI-MATERIAL HANDLE LENGTH 900MM 845628
Tri-material handle club hammer 4kg
See technical informationSee documentsReferences
Roebuck:845628
Rubix:209A8263
EAN:3660338080227

Documents
Product details : GISS SLEDGEHAMMER 4 KG TRI-MATERIAL HANDLE LENGTH 900MM 845628
Alloy steel.
Heat treated.
Dimensions 900x48x30,5 mm.
Three-material handle.
Heat treated.
Dimensions 900x48x30,5 mm.
Three-material handle.
Technical specifications
Attributes
| Type | sledgehammer |
|---|---|
| Section | 70 mm |
| Length | 900 mm |
| Weight | 4000 g |
| Diameter | 145 mm |
| Shape | rectangular |
| Handle | tri-material |
| Head length | 145 mm |
Show UNSPSC/ECL@SS
£ 94.06 excl. VAT
/ Each
£ 112.87 incl. VAT
- In stock: Next day delivery
