References
Stahlwille:70160040
Rubix:247A8055
EAN:4018754041336



Product details : STAHLWILLE 70160040 10955.40 PLASTIC HAMMER
With interchangeable heads of impact-resistant cellulose acetate and an ash handle.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42x107x340 mm |
|---|---|
| Logistic Weight | 550 g |
| Type | mallet |
| Section | 40 mm |
| Length | 320 mm |
| Weight | 545 g |
| Diameter | 40 mm |
| Shape | cylindrical |
| Handle | ash |
| Head length | 110 mm |
| Material | plastic |
Show UNSPSC/ECL@SS
£ 24.79 excl. VAT
/ Each
£ 29.75 incl. VAT
- Usually arrives within 14 working days
