RELIANCE 155 MOTOKIT COMPACT VEHICLE FIRST AID KIT HELSINKI BAG
Compact Vehicle First Aid Kit
See technical informationSee documentsReferences
Reliance Medical:155
Rubix:2575763
EAN:5060131881553

Documents
Product details : RELIANCE 155 MOTOKIT COMPACT VEHICLE FIRST AID KIT HELSINKI BAG
Mini kit for single user. Perfect for glove compartment storage. Also suitable for rucksacks and suitcases.
Content :
1 Bandage, Conforming 5cm x 4m ; 1 Bandage, Triangular ; 2 Dressing Pads, Low Adherent 5cm x 5cm ; 1 Dressing Pad, Low Adherent 7.5cm x 7.5cm ; 1 Dressing, Medium No.8
1 Foil Blanket, Adult ; 1 Gloves, Pair 1 Guidance Leaflet ; 10 Plasters, Washproof Assorted ; 1 Scissors ; 1 Tape, Microporous ; 6 Wipes, Cleansing
Content :
1 Bandage, Conforming 5cm x 4m ; 1 Bandage, Triangular ; 2 Dressing Pads, Low Adherent 5cm x 5cm ; 1 Dressing Pad, Low Adherent 7.5cm x 7.5cm ; 1 Dressing, Medium No.8
1 Foil Blanket, Adult ; 1 Gloves, Pair 1 Guidance Leaflet ; 10 Plasters, Washproof Assorted ; 1 Scissors ; 1 Tape, Microporous ; 6 Wipes, Cleansing
Technical specifications
Attributes
| Type | vehicle kit |
|---|---|
| Length | 140 mm |
| Width | 110 mm |
| Height | 80 mm |
Show UNSPSC/ECL@SS
£ 15.89 excl. VAT
/ Each
£ 19.07 incl. VAT
- Delivery usually within ( 4 ) days
