Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
GEDORE 7 XL 15 EXTRA LONG 15MM COMBI SPANNER
GEDORE 7 XL 15 EXTRA LONG 15MM COMBI SPANNER
Ring impact spanner wrench equal wrench size - 7 XL
References
gedore:
7 XL 15
rubix:
4536577
manufacturer :
6100890
ean:
4010886610084
Technical specifications
Opening
15
Length
250
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 7 XL 15 EXTRA LONG 15MM COMBI SPANNER
Combination spanner, extra long 15 mm Extra-long shaft for deep applications and high-torque
Technical specifications
Attributes
Logistic Weight
147
g
Opening
15
Length
250
mm
Weight
147
g
Finishing
Chromed
Type
Combination Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.15
excl. VAT
/
Each
£
25.38
incl. VAT
Usually arrives within 14 working days
Select variants (21)
Add to cart
Create PDF from product
Check our products from related categories
IRWIN ADJUSTABLESPANNER 6IN 10508161
FACOM ANG.SOCK.WREN 75.28
FACOM 2 SPARE PINS 126.E35
GEDORE FRICTION WRENCH 31KR35-65 6257010
WIXROYD 95400.W0042 HOOK SPANNER 40-42
BRITOOL EXPERT FLEX RATCHET WRENCH 18MM
STAHLWILLE 41042224 22 X 24 DE OFFSET RING SPANNER
FACOM 440.30 COMBINATION WRENCH 30MM
STAHLWILLE 2501056 3/8 INCH DRIVE X 1.1/4 AF HD CROW-FOOT
GEDORE 8791-32 8791 SPIGOT OPEN END FITTING 16 Z 32MM
FACOM 101.15PB ADJUSTABLE WR. 15 QUICK ADJUST METAL
SKF HOOK SPANNER HN HN24/SNL
BAHCO 9070 PC COMB.ADJUSTABLE 6IN
ROEBUCK PIN WRENCH CAPACITY 60-90MM 845308
FACOM 44.4X5 44 OPEN END JAW SPANNERS METRIC 4 X 5MM