Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
BRITOOL EXPERT FLEX RATCHET WRENCH 18MM
BRITOOL EXPERT FLEX RATCHET WRENCH 18MM
Fixed and variable opening wrench Expert
References
expert:
E110911
rubix:
2517379
ean:
3258951109113
Technical specifications
Opening
18
Length
239
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT FLEX RATCHET WRENCH 18MM
Technical specifications
Attributes
Opening
18
Length
239
mm
Weight
230
g
Finishing
Chromed
Type
Combination Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.53
excl. VAT
/
Each
£
23.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM METRIC OPEN END WRENCH 30 X 32MM - SAFETY LOCK SYSTEM
STAHLWILLE 03490052 1/2 INCH DRIVE X 1.1/8 AF CROW-RING
ROEBUCK SLOGGING RING SPANNER 5/8 INCH WHITWORTH
FACOM 467.11/16 RATCHET COMB. SPANNER
BAHCO 315M-46 OFFSET STRIKING WRENCH
STAHLWILLE 3/8 INCH DRIVE X 1.1/16 AF HD CROW-FOOT
SCHAEFFLER LOCKNUT-HOOK-280-300 HOOK AND PIN WRENCH LOCKNUT
ROEBUCK OPEN ENDED SPANNER 27 X 30MM 880344
BRITOOL EXPERT FLEX RATCHET WRENCH 12MM
STAHLWILLE 3501072 1/2 INCH DRIVE X 2 AF HD CROW-FOOT
BAHCO 1952M-10 COMBINATION WRENCH
ROEBUCK SLOGGING RING SPANNER 1.15/16 A/F
FACOM OPEN-END WREN 34.7/32
FACOM COMBINATION WRENCH 440.3/8SR
BRITOOL EXPERT LONG COMBINATION WRENCH 29MM