GEDORE 23MM COMBI SPANNER 7 23

Ring impact spanner wrench equal wrench size - 7

See technical information

References

Gedore:7 23
Rubix:118A3648
Manufacturer :6092260
EAN:4010886609224
brand logo

Technical specifications

Opening23
Length270 mm
Typecombination wrench
See all Specifications

Product details : GEDORE 23MM COMBI SPANNER 7 23


Combination spanner, straightDesign: DIN 3113, ISO 3318, A-shape. Made of GEDORE vanadium steel 31CrV3, matt chrome-plated, ring side angled 15°, with a handy, sturdy hollow shaft.* Non-standard size. ° Ring side with hexagon profile.
Combination spanner 23 mm Sizes 3 to 5.5 with hexagon ring, up from size 6 with UD profile * not standardised

Technical specifications


Attributes
Logistic Weight223 g
Opening23
Length270 mm
Typecombination wrench
Finishingchromed
£ 17.14 excl. VAT
/ Each
£ 20.57 incl. VAT
  • Delivery usually within ( 22 ) days