References
Gedore:306 24
Rubix:80065936
Manufacturer :6475000
EAN:4010886647509

Documents
Product details : GEDORE 306 24 SLOGGING SPANNERS 24MM
Impact ring spannerDesign: DIN 7444. Made of GEDORE vanadium steel 31CrV3. Application: For extremely heavy-duty assembly work.
Ring slogging spanner 24 mm Acc. to DIN 7444 Up to length 435 mm chrome-vanadium steel 31CrV3, above 480 mm from C35 * not standardised
Technical specifications
Attributes
| Logistic Weight | 262 g |
|---|---|
| Opening | 24 |
| Length | 160 mm |
| Type | box wrench |
| Finishing | chromed |
| Diameter | 42.5 mm |
Show UNSPSC/ECL@SS
£ 23.58 excl. VAT
/ Each
£ 28.30 incl. VAT
- Delivery usually within ( 8 ) days
