FACOM SLIDING -JAW HOOK & PIN WRENCH 0 - 50MM 116.50
116 – Monkey wrenches with tenons and sliding jaws
See technical informationReferences
Facom:116.50
Rubix:80131853
EAN:3148511338001



Product details : FACOM SLIDING -JAW HOOK & PIN WRENCH 0 - 50MM 116.50
116 – Monkey wrenches with tenons and sliding jaws
- For side-hole nuts.
- Removable tenons.
- Movable jaw simply slides. The lock on the nut is obtained by self-locking.
- The wrenches are equipped with 2 sets of easily interchangeable tenons.
- Capacity: 0 to 200 mm.
- Finish: Satin chrome-plated body; phosphate tenons.
- For side-hole nuts.
- Removable tenons.
- Movable jaw simply slides. The lock on the nut is obtained by self-locking.
- The wrenches are equipped with 2 sets of easily interchangeable tenons.
- Capacity: 0 to 200 mm.
- Finish: Satin chrome-plated body; phosphate tenons.
Technical specifications
Attributes
| Logistic Weight | 390 g |
|---|---|
| Packaged dimensions (D x W x H) | 215x60x25 mm |
| Package weight | 390 g |
| Opening | 50 |
| Length | 210 mm |
| Type | hook spanner |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 116.80 excl. VAT
/ Each
£ 140.16 incl. VAT
- Delivery usually within ( 14 ) days
