Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 58211011 11MM OPEN END INSERT TOOL 9 X 12
STAHLWILLE 58211011 11MM OPEN END INSERT TOOL 9 X 12
Open-ended shell tool
References
stahlwille:
58211011
rubix:
2517001
manufacturer :
731/10 11
ean:
4018754033836
Technical specifications
Opening
11
Length
17.5
mm
See all Specifications
Product details
Technical specifications
Product details : STAHLWILLE 58211011 11MM OPEN END INSERT TOOL 9 X 12
attachable tools with fixed jaws
Technical specifications
Attributes
Logistics dimensions (L x W x H)
14
x
26
x
40
mm
Logistic Weight
41
g
Opening
11
Length
17.5
mm
Type
Flat wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.25
excl. VAT
/
Each
£
44.70
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 895M-13-17 OPEN END WRENCH
FACOM 467.10SLS SLS 12 POINT METRIC COMBINATION RATCHETING WRENCH 10MM
ROEBUCK OPEN ENDED SPANNER 17 X 19MM 880341
GEDORE 6017720 SERIES 2 19X22MM DOUBLE ENDED RING SPANNER OFFSET
FACOM 12 POINT METRIC COMBINATION WRENCH 21MM - SAFETY LOCK SYSTEM
STAHLWILLE 58211008 8MM OPEN END INSERT TOOL 9 X 12
KNIPEX 980110 RING WRENCHES CRANKED
ROEBUCK COMBINATION SPANNER 21MM
ISS PSW18OE WHITWORTH SLOGGING SPANNER, OPEN END 1-1/8IN
ROEBUCK ADJUSTABLE WRENCH 18 INCH PHOSPHATE
BAHCO 894M-38 OPEN END WRENCH
GEDORE 24MMDBLEENDEDSOCKET 25PK-24
FACOM 55A.38X42 55A OFFSET RING SPANNER METRIC 38 X 42MM
FACOM FLARE NUT WRE 42.8X10
GEDORE 6299520 34 14X15MM SWIVEL WRENCH