References
Gedore:306 90
Rubix:118A4268
Manufacturer :6476670
EAN:4010886647660

Product details : GEDORE RINGSLOGSPANNER 90MM 306 90
Impact ring spannerDesign: DIN 7444. Made of GEDORE vanadium steel 31CrV3. Application: For extremely heavy-duty assembly work.
Ring slogging spanner 90 mm Acc. to DIN 7444 Up to length 435 mm chrome-vanadium steel 31CrV3, above 480 mm from C35 * not standardised
Technical specifications
Attributes
| Logistic Weight | 6370 g |
|---|---|
| Opening | 90 |
| Length | 400 mm |
| Type | box wrench |
Show UNSPSC/ECL@SS
£ 258.48 excl. VAT
/ Each
£ 310.18 incl. VAT
- Delivery usually within ( 8 ) days
