STAHLWILLE 58221011 11MM RING INSERT TOOL 9 X 12
Ring Insert Tools 732//10 9x12mm
See technical informationSee documentsReferences
Stahlwille:58221011
Rubix:2517052
EAN:4018754034086



Documents
Product details : STAHLWILLE 58221011 11MM RING INSERT TOOL 9 X 12
Ring Insert Tools
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15x22x43 mm |
|---|---|
| Logistic Weight | 41 g |
| Opening | 11 mm |
| Fixation | 9 x 12 |
| Length | 17.5 mm |
Show UNSPSC/ECL@SS
£ 42.11 excl. VAT
/ Each
£ 50.53 incl. VAT
- Usually arrives within 14 working days
