Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Inspection clamp
Dynamometric end
FACOM OPEN END 20.23
FACOM OPEN END 20.23
Fork tips - attachment 20 x 7 mm
References
facom:
20.23
rubix:
1232571
ean:
3148510936307
Technical specifications
Opening
23
mm
Fixation
20x7
mm
Length
112
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM OPEN END 20.23
Fork tips - attachment 20 x 7 mm
-Use on torque wrenches series 203, 306R and 446.
Technical specifications
Attributes
Logistic Weight
145
g
Packaged dimensions (D x W x H)
113
x
53
x
10
mm
Package weight
151
g
Opening
23
mm
Fixation
20x7
mm
Length
112
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.86
excl. VAT
/
Each
£
61.03
incl. VAT
Usually arrives within 14 working days
Select variants (17)
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 58214025 25MM OPEN END INSERT TOOL 14 X 18
RING INSERT TOOL 58621224
GEDORE 8792-08 8792 SPIGOT FITTING RING ENDED 16 Z 8MM
GEDORE 8792-19 8792 SPIGOT FITTING RING ENDED 16 Z 19MM
FACOM 14MM OPEN ENDED SPANNER 14 X 18 FIT 11.14
FACOM OPEN END 20.17
FACOM 23MM OPEN END SPANNER 14 X 18 FITTING 11.23
STAHLWILLE 58214030 30MM OPEN END INSERT TOOL 14 X 18
STAHLWILLE 58611040 OPEN END INSERT TOOL 9 X 12 3/4 INCH
STAHLWILLE 58240010 1/2 SQUARE DRIVE INSERT TOOL 9 X 12
FACOM OPEN END 20.18
STAHLWILLE 58631038 OPEN RING INSERT TOOL 9 X 12 11/16 INCH
GEDORE EXTENSION 7218-36
STAHLWILLE 58224013 13MM RING INSERT TOOL 14 X 18
STAHLWILLE 58224036 36MM RING INSERT TOOL 14 X 18