Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 58211016 16MM OPEN END INSERT TOOL 9 X 12
STAHLWILLE 58211016 16MM OPEN END INSERT TOOL 9 X 12
Open-ended shell tool
References
stahlwille:
58211016
rubix:
2517006
manufacturer :
731/10 16
ean:
4018754033881
Technical specifications
Opening
16
Length
17.5
mm
See all Specifications
Product details
Technical specifications
Product details : STAHLWILLE 58211016 16MM OPEN END INSERT TOOL 9 X 12
attachable tools with fixed jaws
Technical specifications
Attributes
Logistics dimensions (L x W x H)
15
x
38
x
43
mm
Logistic Weight
58
g
Opening
16
Length
17.5
mm
Type
Flat wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.43
excl. VAT
/
Each
£
44.92
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK FLAT RING SLOGGING SPANNER 85MM
BRITOOL EXPERT COMBINATION WRENCH 22MM
ROEBUCK RING SPANNER 5/16 X 3/8 WHITWORTH
FACOM INSUL WRE 46.15AVSE
STAHLWILLE 14 SERIES COMBINATION SPANNER OPEN-BOX LONG 8MM 40100808
FACOM COMBINATION W 39.12
FACOM 2 SPARE PINS 126.E50
MELFORM MEL TW 26 1.1/8 W HEX X 1.1/4 W HEX X 7.1/2IN LONG BOX SPANNER
GEDORE 1 B 1.3/8AF 1B SERIES COMBINATION SPANNER 1.3/8 INCH A/F
ROEBUCK DOUBLE ENDED RING SPANNER 10 X 11MM
STAHLWILLE 02190022 3/8 INCH DRIVE X 22MM CROW RING SPANNER
STAHLWILLE 40083030 COMBINATION SPANNER 30MM
BAHCO 40B-32-75 ADJUSTABLE PIN SPANNER
FACOM 6 INCH ADJUSTABLE WRENCH 113A.6T
MELFORM MEL TM 24 24MM HEX X 25MM HEX X 150MM LONG BOX SPANNER