ROEBUCK DOUBLE ENDED HEX SOCKET WRENCHES 6X6 11MM 865402
Tube wrench 6x6
See technical informationSee documentsReferences
Roebuck:865402
Rubix:209A7692
EAN:3660338046964

Documents
Product details : ROEBUCK DOUBLE ENDED HEX SOCKET WRENCHES 6X6 11MM 865402
Matt Chromed Steel..
Hexagonal on the right side and hexagonal on the elbow side..
Made in France. Standard: ISO 2236/ 691/ 1711-1
Hexagonal on the right side and hexagonal on the elbow side..
Made in France. Standard: ISO 2236/ 691/ 1711-1
Technical specifications
Attributes
| Opening | 11 |
|---|---|
| Length | 133 mm |
| Type | pipe wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 12.91 excl. VAT
/ Each
£ 15.49 incl. VAT
- Usually arrives within 14 working days
