Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK 00990 1000V INSULATED 4BA OPEN ENDED GENERAL PURPOSE SPANNER
ROEBUCK 00990 1000V INSULATED 4BA OPEN ENDED GENERAL PURPOSE SPANNER
Fixed and variable opening wrench Roebuck
References
roebuck:
3974845
rubix:
2016441
Technical specifications
Opening
35
Length
300
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK 00990 1000V INSULATED 4BA OPEN ENDED GENERAL PURPOSE SPANNER
Technical specifications
Attributes
Opening
35
Length
300
mm
Finishing
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.09
excl. VAT
/
Each
£
25.31
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 14 SERIES COMBINATION SPANNER OPEN-BOX LONG 18MM 40101818
STAHLWILLE 14 SERIES COMBINATION SPANNER OPEN-BOX LONG 19MM
KNIPEX 980124 RING WRENCHES CRANKED
FACOM J.13CF CROWSFOOT SPANNER 3/8 DRIVE X 13MM
FACOM 44.12X13 44 OPEN END JAW SPANNERS METRIC 12 X 13MM
BAHCO 1952Z-1/2 COMBINATION WRENCH
BRITOOL EXPERT COMBINATION WRENCH 24MM
STAHLWILLE 10 A 1/2 X 9/16 DOUBLE OPEN ENDED SPANNER INCH
FACOM 74AT.5.5 PROT NUT DRIVER 5.5MM STD
ROEBUCK OPEN ENDED SPANNER 1/8 X 3/16 WHITWORTH
BRITOOL EXPERT OFFSET RING WRENCH 17X19MM
FACOM 4 INCH ADJUSTABLE WRENCH 113A.4T
BAHCO 1952M-27 COMBINATION WRENCH
FACOM INSULATED WRE 46.9AVSE
GEDORE 7R-27 7R COMBINATION RATCHET SPANNER 27MM