Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE COMBINATION SPANNER 40082424 24MM
STAHLWILLE COMBINATION SPANNER 40082424 24MM
13 Series Combination Spanners, OPEN-BOX
References
stahlwille:
40082424
rubix:
2018264
ean:
4018754018895
Technical specifications
Opening
24
Length
280
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE COMBINATION SPANNER 40082424 24MM
DIN 3113 form A/ISO 7738 form A
Technical specifications
Attributes
Opening
24
Length
280
mm
Weight
254
g
Finishing
chromed
Type
combination wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.20
excl. VAT
/
Each
£
31.44
incl. VAT
Usually arrives within 14 working days
Select variants (35)
Add to cart
Check our products from related categories
FACOM COMBINATION W 40.28LA
BAHCO 11M-36 LONG COMBINATION WRENCH 36MM
FACOM HINGED HOOK WRENCH 125A.180
STAHLWILLE 43012427 24 X 27MM DOUBLE END FLEXI-JOINT SPANNER
BAHCO 111M-32 COMBINATION WRENCH 32MM
FACOM NERVUS WRENCH 92A.9
STAHLWILLE 43011617 29 SERIES DOUBLE ENDED FLEXI-JOINT SPANNER 16/17MM
FACOM FLARE NUT WRE 42.36X41
ROEBUCK COMBINATION WRENCH SPANNER OPENING 20MM 865268
BAHCO 133SGM-65 OPEN END WRENCH
STAHLWILLE 20 X 22MM DOUBLE ENDED RING SPANNER 41052022
BRITOOL EXPERT GEARWRENCH WRENCH 7MM
STAHLWILLE 14 SERIES COMBINATION SPANNER OPEN-BOX LONG 17MM 40101717
KNIPEX 980304 NUT DRIVERS WITH HANDLE 232MM
BAHCO 315M-36 OFFSET STRIKING WRENCH