ROEBUCK 01100 19MM INSULATED OFFSET RING SPANNER
Polygonal wrench ht insulated
See technical informationSee documentsReferences
Roebuck:4202063
Rubix:2016445
EAN:3660338395215
Documents
Product details : ROEBUCK 01100 19MM INSULATED OFFSET RING SPANNER
Standard :IEC 60900, Cat. C, VDE/GS
High quality, injection moulded with Nylon 11 for optimum protection.
High quality, injection moulded with Nylon 11 for optimum protection.
Technical specifications
Attributes
| Opening | 19 |
|---|---|
| Length | 200 mm |
| Type | box wrench |
Show UNSPSC/ECL@SS
£ 41.36 excl. VAT
/ Each
£ 49.63 incl. VAT
- Usually arrives within 14 working days

