References
Gedore:306 1.1/2AF
Rubix:122A3175
Manufacturer :6478960
EAN:4010886647899

Product details : GEDORE 1.1/2AF RINGSLOGSPAN 306
For particularly heavy-duty work
Up to length 435 mm in chrome-vanadium-steel 31CrV3, from a length of 480 mm in C35 steel.
• special sizes available on request
Ring slogging spanner 1.1/2" Acc. to DIN 7444 Up to length 435 mm chrome-vanadium steel 31CrV3, above 480 mm from C35 * not standardised
Technical specifications
Attributes
| Logistic Weight | 641 g |
|---|---|
| Opening | 1.1/2' af |
| Length | 205 mm |
| Type | box wrench |
| Finishing | steel |
| Diameter | 60 mm |
Show UNSPSC/ECL@SS
£ 44.22 excl. VAT
/ Each
£ 53.06 incl. VAT
- Delivery usually within ( 22 ) days
