Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK RING SPANNER A/F 15/16IN X 1IN
ROEBUCK RING SPANNER A/F 15/16IN X 1IN
Ring Spanner
References
roebuck:
880095
rubix:
222A1122
ean:
3660338335440
Technical specifications
Length
324
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK RING SPANNER A/F 15/16IN X 1IN
Standard: DIN ISO 691 / DIN ISO 1711-1/ ISO 10104/ DIN 838
Technical specifications
Attributes
Length
324
mm
Finishing
Chromed
Type
Box Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.83
excl. VAT
/
Each
£
13.00
incl. VAT
In stock: Next day delivery
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 10MMVDE RING SPANNER VDE2E-10
GEDORE 60MMSERINGSPANNER 2 A 60
FACOM 12 POINT SAE COMBINATION WRENCH - SAFETY LOCK SYSTEM 1IN
FACOM FLARE NUT WRE 43.17X19
GEDORE 7R-17 7R COMBINATION RATCHET SPANNER 17MM
GEDORE 6 1/2X9/16AF 607045 A.F OPEN JAW SPANNER 1/2IN X 9/16IN
BAHCO 86 63MM STANDARD CENTRAL NUT ADJUSTABLE WRENCH PHOSPHATE 614MM
FACOM INSUL WRE 46.19AVSE
FACOM 12 POINT METRIC COMBINATION WRENCH 22MM - SAFETY LOCK SYSTEM
BAHCO 111M-36 COMBINATION WRENCH 36MM
KNIPEX 980115 RING WRENCHES CRANKED
BAHCO 7444SG-M-75 RING WRENCH
GEDORE 1B-5/16AF 1B SERIES COMBINATION SPANNER 5/16 INCH A/F
GEDORE 1B SERIES COMBINATION SPANNER 1-1/4 INCH A/F 6006870
GEDORE RED R09100200 20MM COMBINATION SPANNER