References
Bahco:111M-29
Rubix:042107
EAN:7314151828844

Product details : BAHCO 111M-29 COMBINATION WRENCH 29MM
Ring spanners, curved, metric. Standards: ISO 691, ISO 7738, ISO 3318, ISO 1711-1 and DIN 3113. Material: high alloy quality steel. U-shaped shaft for better comfort. Position of the jaw 15 with flatter heads for better accessibility. Twelve-sided Dynamic Drive profile for a longer service life of screws and nuts. Ring side 15 curved for hand protection and better grip. Larger and bilateral exact measurements for improved recognition. Chrome-plated, finely polished for high surface quality. Patented U-shape design. SB = individually packed on an informative plastic card.
Technical specifications
Attributes
| Logistic Weight | 460 g |
|---|---|
| Opening | 29 |
| Length | 330 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 25.65 excl. VAT
/ Each
£ 30.78 incl. VAT
- Delivery usually within ( 14 ) days
