44 - Fork wrenches in inches
Opening | 3/4x13/16 |
---|---|
Length | 240 mm |
Logistic Weight | 207 g |
---|---|
Packaged dimensions (D x W x H) | 235x47x7 mm |
Package weight | 224 g |
Opening | 3/4x13/16 |
Length | 240 mm |
Weight | 220 g |
Finishing | Satin/Chrome |
Type | Flat wrench |
Usually arrives within 14 working days