References
Facom:205H.30
Rubix:395A5370
EAN:3148517523418



Product details : FACOM 205H.30 DIN ENGINEERS HAMMER 300G
205H - DIN engineers hammers
-Hickory handle "high security", triple adjustment: 2 steel corners and 1 wood corner.
-Hickory handle "high security", triple adjustment: 2 steel corners and 1 wood corner.
Technical specifications
Attributes
| Logistic Weight | 396 g |
|---|---|
| Packaged dimensions (D x W x H) | 301x106x24 mm |
| Package weight | 405 g |
| Type | mechanic's hammer |
| Section | 23 mm |
| Length | 300 mm |
| Weight | 380 g |
| Diameter | 23 mm |
| Handle | hickory "high security" |
| Head length | 106 mm |
Show UNSPSC/ECL@SS
£ 12.58 excl. VAT
/ Each
£ 15.10 incl. VAT
- Delivery usually within ( 14 ) days
