ROEBUCK SAFETY 1 INTERCHANGEABLE TIP MALLETS DIAMETER 30MM 840406
Security 1 hammer interchangeable tips
See technical informationSee documentsReferences
Roebuck:840406
Rubix:209A7918
EAN:3660338058714

Documents
Product details : ROEBUCK SAFETY 1 INTERCHANGEABLE TIP MALLETS DIAMETER 30MM 840406
Easy to change the tips.
Hickory handle, ergonomic profile, non-skid surface.
Safety shells in cast iron with grooves for the assembly of the ends and the handle.
Contents: -Blue tip: flexible, wear-resistant elastomer - shore 21 D.
-Orange tip: hard, wear-resistant cellulose acetate - shore 72 D German made.
Hickory handle, ergonomic profile, non-skid surface.
Safety shells in cast iron with grooves for the assembly of the ends and the handle.
Contents: -Blue tip: flexible, wear-resistant elastomer - shore 21 D.
-Orange tip: hard, wear-resistant cellulose acetate - shore 72 D German made.
Strengths
Safety cast iron ducting collar
Versatile two-handed hammer
Technical specifications
Attributes
| Type | sledgehammer |
|---|---|
| Section | 30 mm |
| Length | 290 mm |
| Weight | 330 g |
| Diameter | 30 mm |
| Shape | round |
| Handle | hickory |
| Head length | 87 mm |
Show UNSPSC/ECL@SS
£ 31.60 excl. VAT
/ Each
£ 37.92 incl. VAT
- In stock: Next day delivery
